You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
NON ELECTRICAL GENERIC #158-603

Escutcheon, 1/2 in. CTS, Steel

SKU # 78015094196
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Escutcheon
Size: 1/2 in.
Material: Chrome-plated Steel

Plumbing Fittings: Type - Escutcheon; Size - 1/2 in.; Material - Chrome Plated Steel; Additional Information - Low Pattern, Copper Tube

Additional Info: Low Pattern, Copper Tube