You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CENTRAL PLASTICS CO #575-7114

High Volume Tapping Tee, 2 in. IPS, Steel

SKU # 78842298987
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tapping Tee
Size: 2 in. IPS
Material: Steel

Additional Info: Outlet Size: 2 in. IPS, Cutter Size: 1.8 in., Pin Type: 4.7 Pin with Resistor, Clamp Type: B