Menu Search
Plumbing Fittings Pex Male Adapter, 1/2 in Pex Barb x 1/2 in MPT, Brass

WESCO #PXMTA33

Pex Male Adapter, 1/2 in Pex Barb x 1/2 in MPT, Brass

SKU #41000610130
Manufacturer Series: PEX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: PEX Male Adapter
Size: 1/2 in. Pex Barb x 1/2 in. MPT
Material: Brass

Plumbing Fittings: Type - Pex Male Adapter; Size - 1/2 in Pex Barb x 1/2 in MPT; Material - Brass; Additional Information - Thread Adapter; Manufacturer Series - PEX

Additional Info: Thread Adapter