Menu Search
WESCO #V271R-LF

Drain Valve, 1/2 in. Barb x 90 Deg, Brass

SKU # 41000710220
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drain Valve
Size: 1/2 in. Barb x 90 Deg
Material: Brass

Plumbing Fittings: Type - Drain Valve; Size - 1/2 in. Barb x 90 deg; Material - Brass; Additional Information - 1/4 in. Low Point Drain

Additional Info: 1/4 in. Low Point Drain