Menu Search
Plumbing Fittings Heavy Duty Drain Hose with Adapter, 20 ft, 18 mil Vinyl Cover

VALTERRA PRODUCTS INC #D04-0143

Heavy Duty Drain Hose with Adapter, 20 ft, 18 mil Vinyl Cover

SKU #01907940143
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Drain Hose
Size: 20 ft.
Material: 18 mil Vinyl Cover

Plumbing Fittings: Type - Drain Hose; Size - 20 ft; Material - 18 mil Vinyl Cover; Additional Information - Color: Slate Blue

Additional Info: Color: Slate Blue