Menu Search
Plumbing Fittings Universal Recess Box, 39 in. H x 18 in. W x 8 in. D
RINNAI AMERICAN CORP #RGB-20U

Universal Recess Box, 39 in. H x 18 in. W x 8 in. D

SKU # 76615600446
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Universal Recess Box
Size: HxWxD: 39 x 18 x 8 in.

Plumbing Fittings: Type - Universal Recess Box; Size - 39 in. H x 18 in. W x 8 in. D; Additional Information - Color: White

Additional Info: Color: White