Menu Search
Plumbing Fittings Cap; Steel; 3000 lb.; Threaded; 1/2 in.
PHOENIX FORGING #FSTCAPD

Cap; Steel; 3000 lb.; Threaded; 1/2 in.

SKU # 43781698989
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cap
Size: 1/2 in.
End Connector - A: Threaded
Material: Steel, Carbon
Angle: Straight
Pressure: 3000#
Listings: ASTM A105