Menu Search

PHOENIX FORGING #FSTBFC

Bushing, Hex; Steel; Straight; 3000 lb., 6000 lb.; Threaded; 3/4 x 3/8 in.

SKU: 43781698999
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bushing, Hex
Size: 3/4 x 3/8 in.
End Connector - A: Male, Threaded
End Connector - B: Female, Threaded
Material: Steel, Carbon/Forged
Angle: Straight
Pressure: 3000#, 6000#
Listings: ASTM A-105