Menu Search
Plumbing Fittings Faucet, Bar, High Arc, 9 in. Spout Length

PHOENIX CONTACTORS #P5434A

Faucet, Bar, High Arc, 9 in. Spout Length

SKU #78652814480
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: High Arc

Plumbing Fittings: Type - High Arc; Additional Information - Finish: Chrome, 4 in. Center, Spout Length: 9 in., Shank Length: 2 in.

Additional Info: Finish: Chrome, 4 in. Center, Spout Length: 9 in., Shank Length: 2 in.