Menu Search
Plumbing Fittings Valve Adapter, 1-1/2 in. NPT, PVC

NON ELECTRICAL GENERIC #20346

Redi-Vent Valve Adapter, 1-1/2 in. NPT, PVC

SKU #78015020346
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Valve Adapter
Size: 1-1/2 in. NPT
Material: PVC

Plumbing Fittings: Type - Valve Adapter; Size - 1-1/2 in. NPT; Material - PVC; Additional Information - Fits 1-1/2 or 2 in. Pipe; Manufacturer Series - Redi-Vent

Additional Info: Fits 1-1/2 or 2 in. Pipe