Menu Search
Plumbing Fittings Sink Tailpiece, 1-1/2 x 4 in., Plastic
NON ELECTRICAL GENERIC #10-4W

Sink Tailpiece, 1-1/2 x 4 in., Plastic

SKU # 78015000607
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Sink Tailpiece
Size: 1-1/2 x 4 in.
Material: Plastic

Plumbing Fittings: Type - Sink Tailpiece; Size - 1-1/2 x 4 in.; Material - Plastic; Additional Information - Finish: White

Additional Info: Finish: White