Menu Search
Plumbing Fittings Sink Strainer, 4-1/2 in. Flange, Stainless Steel
NON ELECTRICAL GENERIC #133-202

Sink Strainer, 4-1/2 in. Flange, Stainless Steel

SKU # 78015000686
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Duplex Sink Strainer
Size: 2-3/4 in. Flange
Material: Stainless Steel

Plumbing Fittings: Type - Duplex Sink Strainer ; Size - 2-3/4 in. Flange; Material - Stainless Steel; Additional Information - Fits Sinks with 1-7/8 to 2-1/4 in. Openings, Stainless Steel Grid

Additional Info: Fits Sinks with 1-7/8 to 2-1/4 in. Openings, Stainless Steel Grid