Menu Search

NON ELECTRICAL GENERIC #583-600HC

Pipe Nipple, 1/2 x 60 in., Steel

SKU #78015098060
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pipe Nipple
Size: 1/2 x 60 in.
Material: Steel

Plumbing Fittings: Type - Pipe Nipple; Size - 1/2 x 60 in.; Material - Steel; Additional Information - Finish: Black

Additional Info: Finish: Black