NON ELECTRICAL GENERIC #583-120HC

Pipe Nipple, 1/2 x 12 in., Steel

SKU: 78015098056
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pipe Nipple
Size: 1/2 x 12 in.
Material: Steel
Description
Plumbing Fittings: Type - Pipe Nipple; Size - 1/2 x 12 in.; Material - Steel; Additional Information - Finish: Black
Additional Info: Finish: Black