Menu Search
Plumbing Fittings PEX Clamp, 3/8 in., 304 Stainless Steel
NON ELECTRICAL GENERIC #16703334-100

PEX Clamp, 3/8 in., 304 Stainless Steel

SKU # 78015094718
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: PEX Clamp
Size: 3/8 in.
Material: 304 Stainless Steel

Plumbing Fittings: Type - PEX Clamp; Size - 3/8 in.; Material - 304 Stainless Steel