Menu Search
Plumbing Fittings PEX Clamp, 1 in., Stainless Steel

NON ELECTRICAL GENERIC #16704150-50

PEX Clamp, 1 in., Stainless Steel

SKU #78015094717
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: PEX Clamp
Size: 1 in.
Material: Stainless Steel

Plumbing Fittings: Type - PEX Clamp; Size - 1 in.; Material - Stainless Steel

Additional Info: Ear Width: 10mm