Menu Search
Plumbing Fittings Laboratory Faucet, 13 in. H
NON ELECTRICAL GENERIC #Z825B1

Laboratory Faucet, 13 in. H

SKU # 78015000787
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Laboratory Faucet
Size: H: 13 in.

Plumbing Fittings: Type - Laboratory Faucet; Size - 13 in. H; Additional Information - Finish: Chrome, Spout Reach: 5-3/8 in., Spout Height: 8-7/8 in., Connection: 1/2-14 NPSM

Additional Info: Finish: Chrome, Spout Reach: 5-3/8 in., Spout Height: 8-7/8 in., Connection: 1/2-14 NPSM