Menu Search
Plumbing Fittings Kitchen Sink, 33 in. x 22 in. x 9-1/2 in., E-Granite

NON ELECTRICAL GENERIC #ELG250RMC

Gourmet Kitchen Sink, 33 in. x 22 in. x 9-1/2 in., E-Granite

SKU #78015098289
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Kitchen Sink
Size: 33 x 22 x 9-1/2 in.
Material: E-Granite

Plumbing Fittings: Type - Kitchen Sink; Size - 33 in. x 22 in. x 9-1/2 in.; Material - E-Granite; Additional Information - Number of Bowls: 2, Finish: Mocha, Bowl Size: 14-1/8 in. x 18-3/16 in. x 9-1/2 in., 14-3/8 in. x 16-3/16 in. x 9-1/2 in., Min. Cabinet Size: 36 in.; Manufacturer Series - Gourmet

Additional Info: Number of Bowls: 2, Finish: Mocha, Bowl Size: 14-1/8 in. x 18-3/16 in. x 9-1/2 in., 14-3/8 in. x 16-3/16 in. x 9-1/2 in., Min. Cabinet Size: 36 in.