Menu Search
Plumbing Fittings J-Clamp, 1/2 in. PEX, Plastic
NON ELECTRICAL GENERIC #52020

J-Clamp, 1/2 in. PEX, Plastic

SKU # 78015052020
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: J-Clamp
Size: 1/2 in. PEX
Material: Plastic

Plumbing Fittings: Type - J-Clamp; Size - 1/2 in. PEX; Material - Plastic; Additional Information - Dimensions: 1.60 in. x 1.10 in. x 0.40 in.

Additional Info: Dimensions: 1.60 in. x 1.10 in. x 0.40 in.