You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NON ELECTRICAL GENERIC #970-208

Hinged Access Panel, 8 in. L x 8 in. W, ABS Plastic

SKU # 78015000706
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hinged Access Panel
Size: LxW: 8 x 8 in.
Material: ABS Plastic

Plumbing Fittings: Type - Hinged Access Panel; Size - 8 in. L x 8 in. W; Material - ABS Plastic; Additional Information - Finish: White, Ceiling/Wall

Additional Info: Finish: White, Ceiling/Wall