Menu Search
Plumbing Fittings Hard Tube, 1/4 in. ID x 60 ft Length, Soft Copper
NON ELECTRICAL GENERIC #LS02060

Streamline Hard Tube, 1/4 in. ID x 60 ft Length, Soft Copper

SKU # 78015097279
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Tube
Size: IDxL: 1/4 in. x 60 ft.
Material: Soft Copper

Plumbing Fittings: Type - Tube; Size - 1/4 in. ID x 60 ft Length; Material - Soft Copper; Additional Information - Wall Thickness: 0.030 in.; Manufacturer Series - Streamline

Additional Info: Wall Thickness: 0.030 in.