Menu Search
Plumbing Fittings Hard Base, 15 in. L x 11-1/8 in. W x 2-7/8 in. H, Plastic
NON ELECTRICAL GENERIC #HB31

Hard Base, 15 in. L x 11-1/8 in. W x 2-7/8 in. H, Plastic

SKU # 78015097271
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Hard Base
Size: LxWxH: 15 x 11-1/8 x 2-7/8 in.
Material: Plastic

Plumbing Fittings: Type - Hard Base; Size - 15 in. L x 11-1/8 in. W x 2-7/8 in. H; Material - Plastic; Additional Information - Watertite, Fits Vent Size 1-1/4 - 3 in.

Additional Info: Watertite, Fits Vent Size 1-1/4 - 3 in.