NON ELECTRICAL GENERIC #158-503

Floor and Ceiling Plate, 1/2 in. CTS, Steel

SKU: 78015099944
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Floor and Ceiling Plate
Size: 1/2 in. CTS
Material: Steel
Description
Plumbing Fittings: Type - Floor and Ceiling Plate; Size - 1/2 in. CTS; Material - Steel; Additional Information - Finish: Chrome
Additional Info: Finish: Chrome