Menu Search
Plumbing Fittings Dual Drain Outlet Box Valve, 1/2 in. PEX, Brass
NON ELECTRICAL GENERIC #82057

Dual Drain Outlet Box Valve, 1/2 in. PEX, Brass

SKU # 78015000681
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Dual Drain Outlet Box Valve
Size: 1/2 in. PEX
Material: Brass

Plumbing Fittings: Type - Dual Drain Outlet Box Valve; Size - 1/2 in. PEX; Material - Brass; Additional Information - Color: White, 1/4 Turn Valves

Additional Info: Color: White, 1/4 Turn Valves