Menu Search
Plumbing Fittings Basin Metering Faucet, 1-7/8 in. W, Brass

NON ELECTRICAL GENERIC #Z-86100

Basin Metering Faucet, 1-7/8 in. W, Brass

SKU #78015000671
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Basin Metering Faucet
Size: W: 1-7/8 in.
Material: Brass

Plumbing Fittings: Type - Basin Metering Faucet; Size - 1-7/8 in. W; Material - Brass; Additional Information - Finish: Chrome, Spout Reach: 3-3/4 in., Spout Height: 1-3/8 in., Connection: 1/2-14 NPSM

Additional Info: Finish: Chrome, Spout Reach: 3-3/4 in., Spout Height: 1-3/8 in., Connection: 1/2-14 NPSM