Menu Search
MUELLER #03419

Streamline Tray Plug Adapter, 1-1/2 in. Spigot x 1-1/2 in. NPSM, ABS Plastic

SKU # 01287103419
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tray Plug Adapter
Size: 1-1/2 in. Spigot x 1-1/2 in. NPSM
Material: ABS Plastic

Streamline ABS DWV fittings are manufactured to exact specifications to ensure the best fit in the industry. Each fitting delivers excellent rigidity and smooth interior walls to improve flow, inhibit scaling and provide superior resistance to chemicals and corrosion. Our stringent quality control protocols guarantee that our fittings fit and perform flawlessly, piece after piece. All fittings are packaged in standard industry carton quantities and dimensions, and utilize an intuitive, easily interpreted style numbering system.