Menu Search

MUELLER #06383

Streamline Female Trap Adapter, 1-1/2 in. Hub x 1-1/2 in. Split Joint, PVC

SKU: 01287106383
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Female Trap Adapter
Size: 1-1/2 in. Hub x 1-1/2 in. Split Joint
Material: PVC
Description
Streamline PVC DWV fittings are manufactured to exact specifications to ensure the best fit in the industry. Each fitting delivers excellent rigidity and smooth interior walls to improve flow, inhibit scaling and provide superior resistance to chemicals and corrosion. Our stringent quality control protocols guarantee that our fittings fit and perform flawlessly, piece after piece. All fittings are packaged in standard industry carton quantities and dimensions, and utilize an intuitive, easily interpreted style numbering system.