MUELLER #02878

Elbow, 3 in. Hub, ABS Plastic

SKU: 01287102878
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: 90 Deg Elbow
Size: 3 in. Hub
Material: ABS Plastic
Manufacturer Series: Streamline
Description
Plumbing Fittings: Type - 90 Deg Elbow; Size - 3 in. Hub; Material - ABS Plastic; Additional Information - Finish: Black, 1/4 Bend; Manufacturer Series - Streamline
Additional Info: Finish: Black, 1/4 Bend