Menu Search
Plumbing Fittings Elbow, 2 in. Hub, PVC

MUELLER #05877

Streamline Elbow, 2 in. Hub, PVC

SKU #01287105877
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Elbow
Size: 2 in. Hub
Material: PVC

Streamline PVC DWV fittings are manufactured to exact specifications to ensure the best fit in the industry. Each fitting delivers excellent rigidity and smooth interior walls to improve flow, inhibit scaling and provide superior resistance to chemicals and corrosion. Our stringent quality control protocols guarantee that our fittings fit and perform flawlessly, piece after piece. All fittings are packaged in standard industry carton quantities and dimensions, and utilize an intuitive, easily interpreted style numbering system.

Additional Info: 1/4 Bend