Menu Search
Plumbing Fittings Combination Tee Wye, 1-1/2 in. Hub, ABS Plastic
MUELLER #02853

Streamline Combination Tee Wye, 1-1/2 in. Hub, ABS Plastic

SKU # 01287102853
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Combination Wye
Size: 1-1/2 in. Hub
Material: ABS Plastic

Plumbing Fittings: Type - Combination Wye; Size - 1-1/2 in. Hub; Material - ABS Plastic; Additional Information - Finish: Black, Long Turn Tee Wye, 1/8 Bend-One Piece, DWV Fittings; Manufacturer Series - Streamline

Additional Info: Finish: Black, Long Turn Tee Wye, 1/8 Bend-One Piece, DWV Fittings