Menu Search
Plumbing Fittings Adapter, 3 in. Hub x 3 in. MPT, PVC
MUELLER #05929

Streamline Adapter, 3 in. Hub x 3 in. MPT, PVC

SKU # 01287105929
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Adapter
Size: 3 in. Hub x 3 in. MPT
Material: PVC

Streamline PVC DWV fittings are manufactured to exact specifications to ensure the best fit in the industry. Each fitting delivers excellent rigidity and smooth interior walls to improve flow, inhibit scaling and provide superior resistance to chemicals and corrosion. Our stringent quality control protocols guarantee that our fittings fit and perform flawlessly, piece after piece. All fittings are packaged in standard industry carton quantities and dimensions, and utilize an intuitive, easily interpreted style numbering system.