Menu Search
MUELLER #05880

Streamline 90 Deg Street Elbow, 1-1/2 in. Spigot x 1-1/2 in. Hub, PVC

SKU # 01287105880
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: 90 Degree Street Elbow
Size: 1-1/2 in. Spigot x 1-1/2 in. Hub
Material: PVC

Streamline PVC DWV fittings are manufactured to exact specifications to ensure the best fit in the industry. Each fitting delivers excellent rigidity and smooth interior walls to improve flow, inhibit scaling and provide superior resistance to chemicals and corrosion. Our stringent quality control protocols guarantee that our fittings fit and perform flawlessly, piece after piece. All fittings are packaged in standard industry carton quantities and dimensions, and utilize an intuitive, easily interpreted style numbering system.

Additional Info: 1/4 Bend