Menu Search
J&B PRODUCTS #902PP-XFBB

Flanged Tailpiece, 1-1/2 x 8 in., ABS

SKU # 78844892440
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flanged Tailpiece
Size: 1-1/2 x 8 in.
Material: ABS

Plumbing Fittings: Type - Flanged Tailpiece; Size - 1-1/2 x 8 in.; Material - ABS