Menu Search
J&B PRODUCTS #900PPXFWB

Flanged Tailpiece, 1-1/2 x 4 in., PVC

SKU # 78844892470
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flanged Tailpiece
Size: 1-1/2 x 4 in.
Material: PVC

Plumbing Fittings: Type - Flanged Tailpiece; Size - 1-1/2 x 4 in.; Material - PVC; Additional Information - Finish: White

Additional Info: Finish: White