HAILIANG USA #460-0050

Tee, 1/2 in. PEX, Forged Lead Free Brass

SKU: 40096710430
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Tee
Size: 1/2 in. PEX
Material: Forged Lead Free Brass
Manufacturer Series: HLGPEX
Description
Plumbing Fittings: Type - Tee; Size - 1/2 in. PEX; Material - Forged Lead Free Brass; Manufacturer Series - HLGPEX