Menu Search
Plumbing Fittings Sweat Adapter, 1/2 in. PEX x 1/2 in. Male Sweat, Forged DZR Brass

HAILIANG USA #410-0050

Sweat Adapter, 1/2 in. PEX x 1/2 in. Male Sweat, Forged DZR Brass

SKU #40096710360
Manufacturer Series: HLDPEX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Sweat Adapter
Size: 1/2 in. PEX x 1/2 in. Male Sweat
Material: Forged DZR Brass

Plumbing Fittings: Type - Sweat Adapter; Size - 1/2 in. PEX x 1/2 in. Male Sweat; Material - Forged DZR Brass; Manufacturer Series - HLDPEX