Menu Search
Plumbing Fittings PEX Female Adapter, 1/2 in. PEX x 3/4 in. FPT, Forged DZR Brass
HAILIANG USA #105-0057

PEX Female Adapter, 1/2 in. PEX x 3/4 in. FPT, Forged DZR Brass

SKU # 40096710330 Manufacturer Series: HLDPEX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Female Adapter
Size: 1/2 in. PEX x 3/4 in. FPT
Material: Forged DZR Brass

Plumbing Fittings: Type - Female Adapter; Size - 1/2 in. PEX x 3/4 in. FPT; Material - Forged DZR Brass; Manufacturer Series - HLDPEX