Menu Search
Plumbing Fittings Nipple, Brass, 1/2 x 4 in., Lead Free
FEWA #GBRNDP

Nipple, Brass, 1/2 x 4 in., Lead Free

SKU # 43208799944
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Nipple
Size: 1/2 in.
End Connector - A: MNPT
End Connector - B: MNPT
Material: Brass
Color: Brass
Length: 4 in.
Listings: ASME B1.20.1, ASME B16.15, ASTM B-687

Nipple; Size: 1/2 in.; End Connector - A: MNPT; End Connector - B: MNPT; Material: Brass; Color: Brass; Length: 4 in.

Additional Info: Lead free. Lead law compliant.