FEWA #PFXFMHFFN

Adapter, Hose, 3/4 in. FIP x 3/4 in. MHT, Brass, Lead Free

SKU: 43208799932
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hose Adapter
Size: 3/4 x 3/4 in.
End Connector - A: FIP
End Connector - B: MHT
Material: Brass
Color: Brass
Description
Adapter, Hose; Size: 3/4 x 3/4 in.; End Connector - A: FIP; End Connector - B: MHT; Material: Brass; Color: Brass
Additional Info: Lead free. Lead law compliant.