Menu Search
FEWA #CMAG

Adapter, 1 Wrot Copper X Male Adapter

SKU # 43208799966
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Adapter
Size: 1 in.
End Connector - A: Copper
End Connector - B: Male
Material: Wrought Copper
Color: Copper
Length: 1.3 in.
Listings: ASTM B75, CSA B125, NSF 61

Adapter; Size: 1 in.; End Connector - A: Copper; End Connector - B: Male; Fitting Size: 1 in.; Material: Wrot Copper; Color: Copper; Length: 1.3 in.

Additional Info: Unaffected by sunlight. No special storage requirements. Not flammable; cannot produce toxic fumes in a fire. Biostatic and inhibits bacterial growth on its surface. Lightweight, strong and corrosion resistant.