Menu Search

DIXON #BF44

Barbed Male Insert, Brss, Hose ID 1/2 in, NPTF Thrd: 1/2 in

SKU: 78215991803
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Male Insert
Size: Hose ID: 1/2 in.
Material: Brass
Length: 1.66 in.
Description
Fitting, Barbed Hose; Male Insert; Brass; Hose ID: 1/2 in.; Female NPTF Thread: 1/2 in.; Hex: 15/16 in.; Length: 1.66 in.; No. of Barbs: 4; Barb L: 0.97 in.