Menu Search
Plumbing Fittings Tee, 1/2 in., CPVC

COASTLINE PLASTICS INC #532A

Tee, 1/2 in., CPVC

SKU #61238092050
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Tee
Size: 1/2 in.
Material: CPVC

Plumbing Fittings: Type - Tee; Size - 1/2 in.; Material - CPVC