Menu Search
COASTLINE PLASTICS INC #4135-005OR

Female Adapter with Gasket, 1/2 in. Socket x NPSC, CPVC

SKU # 61238092250
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Adapter
Size: 1/2 in. Socket x NPSC
Material: CPVC

Plumbing Fittings: Type - Female Adapter; Size - 1/2 in. Socket x NPSC; Material - CPVC; Additional Information - Size: 1-11/32 in. L x 1-3/16 in. H

Additional Info: Size: 1-11/32 in. L x 1-3/16 in. H