Toilet Elbow, 1/4 x 7/8 in. Ballcock Threaded

SKU: 69728546628
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Toilet Elbow
Size: 1/4 x 7/8 in. Ballcock Threaded
The SharkBite Push-to-Connect Toilet Connector is the fastest and easiest way to connect copper, PEX, CPVC, PE-RT or SRD9 HDPE pipe. These fittings are push-to-connect on one end and come with a 7/8 in. ballcock thread on the other end. The fittings are available in either straight connections or as an elbow 90 deg connection. They are also easily rotatable after installation for easy installation even in tight spaces.