Menu Search
Plumbing Fittings End Cap, 1 in., Brass

CASH #U520LF

End Cap, 1 in., Brass

SKU #69728546552
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: End Cap
Size: 1 in.
Material: Brass

SharkBite's end caps are push-to-connect and are the easiest way to cap off your Copper, PEX, CPVC, or PE-RT pipe lines. There is no soldering, clamps, unions or glue required. These fittings are great for stub outs and pressure testing a home as they take no time to cure. They are easily removed with a disconnect clip. All SharkBite fittings are capable of being installed on either wet or dry pipe. This product is rated for up to 200 PSI and 200 deg F.