Menu Search
CASH #K520WP3

EvoPEX End Cap, 1 in.

SKU # 69728503089
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: End Cap
Size: 1 in.

SharkBite EvoPEX end caps are the easiest way to cap off your PEX tubing lines. With no soldering, clamps, unions or glue required, it's as simple as inserting the pipe into the push-to-connect fitting deep enough to be sealed by our specially-formulated O-ring. Once inserted, the stainless steel teeth bite down and grip the pipe. A green indicator ring will become fully visible in four slots around the fitting to visually display that the permanent inner-diameter connection is secure. This push-to-connect fitting is designed to make PEX-to-PEX connections in potable water and radiant heating (including underground or behind-the-wall) applications with no access panels required. Fittings are rated to 80 psi at 200 deg F, 100 psi at 180 deg F and 160 psi at 73.4 deg F.