×

Your shopping cart is empty.

AW CASH VALUE HFG U016

AW CASH VALUE HFG  U016

Straight Coupling, 3/4 in., Brass

AW CASH VALUE HFG

Manufacturer # U016

SKU: 78894792010





Product Description

Plumbing Fittings: Type - Straight Coupling; Size - 3/4 in.; Material - Brass; Additional Information - Outer Diameter: 2.36 in., Pressure Rating: 200 psi, Temperature Rating: 180 Deg F


Additional: Outer Diameter: 2.36 in., Pressure Rating: 200 psi, Temperature Rating: 180 Deg F
Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Straight Coupling
Size: 3/4 in.
Material: Brass

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: