Menu Search
Plug-in Limit Switch Receptacles Receptacle, Limit Switch; Heavy-duty Plug-In; 2-Pole; 9 Terminals
SIEMENS #3SE03-RB

Receptacle, Limit Switch; Heavy-duty Plug-In; 2-Pole; 9 Terminals

SKU # 75455423273 Manufacturer Series: 3SE03
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Heavy Duty Plug-In Limit Switch Receptacle
Rating - NEMA: NEMA 6P
Number of Poles: 2-Pole
Number of Terminals: 9-Term.
Body Construction: Viton
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Enclosure Listings: NEMA 1,3,3S,4,4X,6,6P,11,12,13, IEC IP66