EATON #E50RA20

Heavy Duty Plug-In Limit Switch Receptacle 1-Pole

SKU: 78211310716
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Heavy Duty Plug-In Limit Switch Receptacle
Rating - NEMA: NEMA 4, 4X, 13
Number of Poles: 1-Pole
Number of Terminals: 5-Term.
Body Construction: Die Cast Zinc
Connection Type: Threaded Entry
Connection Size: 20mm
Enclosure Listings: NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67
Manufacturer Series: E50
Description
Plug-in Limit Switch Receptacles: Type - Heavy Duty Plug-In Limit Switch Receptacle; Rating - NEMA - NEMA 4, 4X, 13; Number of Poles - 1-Pole; Number of Terminals - 5-Term.; Body Construction - Die Cast Zinc; Connection Type - Threaded Entry; Connection Size - 20 mm; Enclosure Listings - NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67; Additional Information - Screw Terminal, Operating Temperature: -40 to 250 deg F, Mounting: Front or Rear Mounting, Dimension: 2.92 in. x 1.54 in. x 1.06 in.; Manufacturer Series - E50
Additional Info: Screw Terminal, Operating Temperature: -40 to 250 deg F, Mounting: Front or Rear Mounting, Dimension: 2.92 in. x 1.54 in. x 1.06 in.