Menu Search

SQUARE D COMPANY #9007CR67T10

Heavy Duty Plug-In Limit Switch Body 10A DPDT 2NO 2NC

SKU: 78590196084
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Heavy Duty Plug-In Limit Switch Body
Rating - NEMA: NEMA 4,6P,13
Poles/Contacts: DPDT 2NO 2NC
Current Rating - nominal: 10A
Operating Temperature - min: -20 deg F (-28.88 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Zinc Alloy
Electrical Rating - VAC/DC: 10A 600VAC
Enclosure Listings: NEMA 1,2,4,6,6P,7,9,12,13
Description
Plug-in Limit Switch Bodies - Less Operating Heads: Type - Heavy Duty Plug-In Limit Switch Body; Rating - NEMA - NEMA 4,6P,13; Poles/Contacts - DPDT 2NO 2NC; Current Rating - nominal - 10A; Operating Temperature - min - -20 deg F (-28.88 deg C); Operating Temperature - max - 185 deg F (85 deg C); Body Construction - Zinc Alloy; Electrical Rating - VAC/DC - 10A 600VAC; Enclosure Listings - NEMA 1,2,4,6,6P,7,9,12,13; Additional Information - CW, CCW Actuation, Screw Clamp Terminal
Additional Info: CW, CCW Actuation, Screw Clamp Terminal